X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond EHGTV145 "Home" Table Lamp

Item: EHGTV145
Finish: Brushed Steel / Acrylic
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 29-3/4"
Width 10"
Length 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Plum
Shade Material Fabric
Shade Dimension 9 x 10 x 10
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Acrylic and Steel