X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD144 "Home" Table Lamp

Item: DD144
Finish: Brushed Steel / Acrylic
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-1/2"
Width 10"
Length 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Taupe - Made from Nylon and Styrene
Shade Material Fabric
Shade Dimension 9 x 10 x 10
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Acrylic and Steel