X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV143 "Home" Table Lamp

Item: EHGTV143
Finish: Brushed Steel / Acrylic
Online Availability: Available for immediate shipment

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 29-1/2"
Width 10"
Length 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Chocolate
Shade Material Fabric
Shade Dimension 9 x 10 x 10
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Base Made From Acrylic and Steel