X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD142 "Home" Table Lamp

Item: DD142
Finish: Clear
Online Availability: Available for immediate shipment

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 22"
Width 12"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Cork
Shade Material Other
Shade Dimension 10 x 12 x12
Shade Included Yes
Switch Type 3- Way
Suitable Installation Dry
Voltage 120V
Construction Base Made From Glass and Metal