X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV125 "Home" Table Lamp

Item: EHGTV125
Finish: Clear / White
Online Availability: Please call for availability.


Details and Dimensions

Height 23"
Width 12"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade White made from Nylon and Styrene
Shade Material Fabric
Shade Dimension 9 X 12 x 12
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction •Base Made From Polyurethane, Metal and Glass