X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD124 "Home" Table Lamp

Item: DD124
Finish: Hammered Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 12"
Length 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Shade Grey Nylon And Styrene
Shade Material Fabric
Shade Included Yes
Switch Type On / Off
Suitable Installation Dry
Voltage 120V
Construction Ceramic