Dimond DDM1989 "Fairview" Round Mirror
| Item: | DDM1989 |
| Finish: | Dartmouth Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 30" |
| Construction | Polyurethane |
| Item: | DDM1989 |
| Finish: | Dartmouth Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 30" |
| Construction | Polyurethane |