Dimond DDM1980 "Emporia" Round Mirror
| Item: | DDM1980 |
| Finish: | Clear and Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Glass and Metal |
| Item: | DDM1980 |
| Finish: | Clear and Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Glass and Metal |