Dimond DDM1978 "Milton" Round Mirror
| Item: | DDM1978 |
| Finish: | Clear |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Mirror |
| Item: | DDM1978 |
| Finish: | Clear |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Mirror |