Dimond DDM1974 "Monroe" Unique Shaped Mirror
| Item: | DDM1974 |
| Finish: | Ginsberg Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 41" |
| Width | 22" |
| Construction | Glass and Resin |
| Item: | DDM1974 |
| Finish: | Ginsberg Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 41" |
| Width | 22" |
| Construction | Glass and Resin |