Dimond DDM1972 "Monroe" Unique Shaped Mirror
| Item: | DDM1972 |
| Finish: | Smithfield Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 36" |
| Width | 21" |
| Construction | Glass and Resin |
| Item: | DDM1972 |
| Finish: | Smithfield Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 36" |
| Width | 21" |
| Construction | Glass and Resin |