Dimond DDM1968 "Jacobson" Round Mirror
| Item: | DDM1968 |
| Finish: | Seahill Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Construction | Polyurethane |
| Item: | DDM1968 |
| Finish: | Seahill Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Construction | Polyurethane |