Dimond DDM1965 "Baker" Unique Shaped Mirror
| Item: | DDM1965 |
| Finish: | Garnerville Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 40" |
| Width | 26" |
| Construction | Polyurethane |
| Item: | DDM1965 |
| Finish: | Garnerville Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 40" |
| Width | 26" |
| Construction | Polyurethane |