Dimond DDM1963 "Arvonia" Round Mirror
| Item: | DDM1963 |
| Finish: | Antique Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 30" |
| Construction | Polyurethane |
| Item: | DDM1963 |
| Finish: | Antique Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 30" |
| Construction | Polyurethane |