Dimond DDM1961 "Mya" Oval Mirror
| Item: | DDM1961 |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 28" |
| Width | 21" |
| Construction | Mdf and Glass |
| Item: | DDM1961 |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 28" |
| Width | 21" |
| Construction | Mdf and Glass |