Dimond DDM1956 "Robeson" Round Mirror
| Item: | DDM1956 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 13" |
| Construction | Mdf and Glass |
| Item: | DDM1956 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 13" |
| Construction | Mdf and Glass |