Dimond DDM1954 "Mya" Oval Mirror
| Item: | DDM1954 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 20" |
| Construction | Mdf and Glass |
| Item: | DDM1954 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 20" |
| Construction | Mdf and Glass |