Dimond DDM1952 "Schaefer" Unique Shaped Mirror
| Item: | DDM1952 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Construction | Mdf and Glass |
| Item: | DDM1952 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Construction | Mdf and Glass |