Dimond DDM1948 "Sardis" Square/Rectangular Mirror
| Item: | DDM1948 |
| Finish: | Brushed Steel and Mother of Pearl Shell |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 29" |
| Construction | Mother of Pearl and Glass |


