Dimond DDM1947 "Fairley" Round Mirror
| Item: | DDM1947 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Mdf and Glass |
| Item: | DDM1947 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 39" |
| Construction | Mdf and Glass |