Dimond DDM1946 "Brunson" Round Mirror
| Item: | DDM1946 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 38" |
| Width | 38" |
| Construction | Mdf and Glass |
| Item: | DDM1946 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 38" |
| Width | 38" |
| Construction | Mdf and Glass |