Dimond DDM1945 "Kingstree" Oval Mirror
| Item: | DDM1945 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 12" |
| Construction | Mdf and Glass |
| Item: | DDM1945 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 12" |
| Construction | Mdf and Glass |