Dimond DDM1944 "Wilmington" Unique Shaped Mirror
| Item: | DDM1944 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 16" |
| Construction | Mdf and Glass |
| Item: | DDM1944 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 16" |
| Construction | Mdf and Glass |