Dimond DDM1942 "Darien" Square/Rectangular Mirror
| Item: | DDM1942 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34" |
| Width | 23" |
| Construction | Mdf and Glass |
| Item: | DDM1942 |
| Finish: | Mirrored |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34" |
| Width | 23" |
| Construction | Mdf and Glass |