Dimond DDM1940 "Offerton" Round Mirror

Item: DDM1940
Finish: Silver Leaf
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 36"
Width 36"
Construction Polyurethane
Weight 7 lbs