Dimond DDM1937 "Porterdale" Round Mirror

Item: DDM1937
Finish: Rosebery Gold
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 44"
Width 44"
Construction Polyurethane
Weight 18 lbs