Dimond DDM1936 "Raines" Oval Mirror

Item: DDM1936
Finish: Kirkliston Gold
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 27"
Width 27"
Construction Polyurethane
Weight 10 lbs