Dimond DDM1935 "Prentiss" Round Mirror

Item: DDM1935
Finish: Stonyford Gold
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 40"
Width 40"
Construction Polyurethane
Weight 16 lbs