Dimond DDM1932 "Lanne" Round Mirror

Item: DDM1932
Finish: Blackwood Silver
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 16"
Width 16"
Construction Polyurethane
Weight 3 lbs