X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sterling Industries SIDM1931 "Bryan" Square/Rectangular Mirror

Item: SIDM1931
Finish: Montgomery Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 18"
Width 16"
Construction Polyurethane
Weight 4 lbs