Dimond DDM1927 "Transcend" Square/Rectangular Mirror

Item: DDM1927
Finish: Silver Leaf With Black Antique
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 28"
Width 19"
Construction Polyurethane
Weight 9 lbs