Dimond DDM1925 "Oviedo" Round Mirror

Item: DDM1925
Finish: Silver Leaf With Black Antique
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 30"
Width 30"
Construction Polyurethane
Weight 14 lbs