X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD335 "Home" Desk Lamp

Item: DD335
Finish: Copper
Online Availability: Please call for availability.

List Price: $327.00

Price: $218.11



Details and Dimensions

Height 32"
Width 18"
Extension From Wall 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Light Bronze Faux Silk Hardback
Shade Material Fabric
Shade Dimension 18''D 12-1/2'' H
Switch Type 3 Way
Construction Composite
Wire Color Brown
Wire Length 65"