X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond EHGTV333 "Home" Desk Lamp

Item: EHGTV333
Finish: Black / Polished Nickel
Online Availability: Available for immediate shipment

List Price: $237.00

Price: $158.08



Details and Dimensions

Width 6"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Chrome
Shade Material Metal
Shade Dimension 6'' D x 5'' H
Switch Type On/Off Line
Construction Metal
Wire Color Black
Wire Length 72"