Dimond DD2371 "Woodbury" Table Lamp
| Item: | DD2371 |
| Finish: | Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $84.00
Details and Dimensions
| Height | 26" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Shade Material | Fabric |
| Shade Dimension | 10'' x 10'' x 10'' |
| Switch Type | Socket |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Resin, Metal |


