Dimond DD2366 "Fairlawn" Table Lamp
| Item: | DD2366 |
| Finish: | Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.00
Details and Dimensions
| Height | 25" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Shade Material | Fabric |
| Shade Dimension | 10'' x 13'' x 10'' |
| Switch Type | Socket |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal |


