Dimond DD2365 "Yorktown" Table Lamp

Item: DD2365
Finish: Copper
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $74.00



Details and Dimensions

Height 25"
Width 11"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Shade Material Fabric
Shade Dimension 11'' x 11'' x 9''
Switch Type Line
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 2 lbs