Dimond DD2188 "Champlain" Desk Lamp

Item: DD2188
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $138.07



Details and Dimensions

Height 16"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Shade Dimension 9'' H x 7'' W
Suitable Installation Dry
Voltage 120V
Construction Metal