Dimond DD2178 "Mount Vernon" Desk Lamp
| Item: | DD2178 |
| Finish: | Espresso Wood and Satin Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 20" |
| Width | 14" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 11 W |
| Total Fixture Wattage | 11 W |
| Shade | Satin Nickel Metal |
| Shade Material | Metal |
| Shade Dimension | 5'' H x 6'' W |
| Switch Type | On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal and Wood |


