X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD2176 "Ingelside" Desk Lamp

Item: DD2176
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $267.00

Price: $178.09




Details and Dimensions

Height 16"
Width 17"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Chrome Metal
Shade Material Metal
Shade Dimension 6'' H x 6'' W
Suitable Installation Dry
Voltage 120V
Construction Metal