X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD2166 "Luella" Floor Lamp

Item: DD2166
Finish: Clear
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $777.00

Price: $518.26




Details and Dimensions

Height 63"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Off White Faux Silk
Shade Material Silk
Shade Dimension 12'' H x 15'' W
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Mirror