Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD2164 "Chamberlain" Table Lamp

Item: DD2164
Finish: Grey and Black Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Shade Grey Faux Silk
Shade Material Silk
Shade Dimension 14'' H x 5'' W
Switch Type Line
Suitable Installation Dry
Voltage 120V
Construction Steel and Fabric