Dimond DD2160 "Meade" Table Lamp
| Item: | DD2160 |
| Finish: | Black Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $110.00
Details and Dimensions
| Height | 19" |
| Width | 10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade | White Faux Silk |
| Shade Material | Silk |
| Shade Dimension | 7'' H x 10'' W |
| Switch Type | On/Off |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |


