X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2159 "Meade" Table Lamp

Item: DD2159
Finish: Black Nickel
Online Availability: Available for immediate shipment

List Price: $157.50

Price: $105.00



Details and Dimensions

Height 21"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade White Faux Silk
Shade Material Silk
Shade Dimension 9'' H x 12'' W
Switch Type On/Off
Suitable Installation Dry
Voltage 120V
Construction Steel and Mirror