X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2136 "Sandhill" Table Lamp

Item: DD2136
Finish: Gold Leaf
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27"
Width 17"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Taupe Faux Silk
Shade Material Silk
Shade Dimension 10'' H x 10'' W
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Metal