Dimond DD2129 "Cyprus Grove" Floor Lamp

Item: DD2129
Finish: Chrome and Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $438.00



Details and Dimensions

Height 55"
Width 9"
Number of Bulbs 5
Bulb Type G4
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Switch Type Foot
Suitable Installation Dry
Voltage 120V
Construction Aluminum. Ceramic