X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2121 "Salford" Floor Lamp

Item: DD2121
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 61"
Width 20"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Off White Linen
Shade Material Fabric
Shade Dimension 12'' H x 20'' W
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel
View Similar Products