Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD2059 "Franklin Park" Table Lamp

Item: DD2059
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $287.50

Price: $238.12

Details and Dimensions

Height 26"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Pure White Faux Silk
Shade Material Silk
Shade Dimension 10'' H x 13'' W
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Metal