X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Dimond DD1895 "Vienna" Table Lamp

Item: DD1895
Finish: Black Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $75.00

Price: $50.00



Details and Dimensions

Height 27"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Lighting Direction Down Light
Shade Plum Laser Cut Faux Silk
Shade Material Silk
Switch Type On/ Off Line
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 2 lbs