Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond DD1881 "Vidrio" Floor Lamp

Item: DD1881
Finish: Brushed Steel & Plum Blown
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 71"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Lighting Direction Down Light
Glass Type Plum Blown
Shade Plum / Black Flocking Liner
Shade Material Fabric
Switch Type 3 Way
Suitable Installation Dry
Voltage 120V
Construction Steel And Glass